This product requires certification to purchase.

3/4 in. CPVC Thermostat Mixing Valve

Powers

HydroGuard LFLM495 3/4 in. CPVC Thermostat Mixing Valve

  • Fast #
  • Part #PLFLM4962F
  • Item #3920594
  • Manufacturer Part #6550036
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard LFLM495 3/4 in. CPVC Thermostat Mixing Valve

  • Fast #
  • Part #PLFLM4962F
  • Item #3920594
  • Manufacturer Part #6550036
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid brass construction for enhanced durability
  • Corrosion resistant internal components
  • Temperature adjustment handle has a locking mechanism to prevent tampering
  • Integral checks and inlet screens to prevent cross-flow and contamination
  • Temperature control to ASSE 1016, 1070 down to 0.5 GPM
  • Advanced thermal actuator improves performance
  • Polysulfone plunger for extended life
  • Union connections for easy maintenance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Union Solder
End Connection 2
Union Solder
End Connection 3
Union Solder
End Connections
Union Solder
Fitting Size 1
3/4 in
Flow Rate
12 gpm
Height
2-63/100 in
Pressure - Maximum
125 psi
Valve Size
3/4 in
Weight
2.51 lb
Width
4-1/2 in
Characteristics & Features
Collection
HydroGuard LFLM495
Material
Copper Silicon Alloy
Valve Body Material
Copper Silicon Alloy
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
40
Warranty & Product Information
BAA Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
686408614508