This product requires certification to purchase.

3/4 x 1 in. NPT Thermostat Mixing Valve

Powers

HydroGuard XP LFMM430 3/4 x 1 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #PLFMM4321FG
  • Item #3919910
  • Manufacturer Part #6550050
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard XP LFMM430 3/4 x 1 in. NPT Thermostat Mixing Valve

  • Fast #
  • Part #PLFMM4321FG
  • Item #3919910
  • Manufacturer Part #6550050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rough bronze finish
  • 64 GPM (242 LPM) Valve capacity at 45 psi
  • Advanced thermal actuator
  • Locking mechanism to secure temperature setting
  • Mounts in any position
  • CSA certified and ASSE 1017 listed
  • Virtual shutoff if supply pressure fails
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
End Connections
Female Threaded
Fitting Size 1
3/4 in
Flow Rate
64 gpm
Height
2-3/4 in
Pressure - Maximum
125 psi
Valve Size
3/4 in x 1 in
Weight
9.68 lb
Width
8-1/4 in
Characteristics & Features
Collection
HydroGuard XP LFMM430
Material
Brass
Valve Body Material
Brass
Valve Material
Brass
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
40
Warranty & Product Information
BAA Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Water
UPC
686408614645