This product requires certification to purchase.

Tempering Valve

Powers

Tempering Valve

  • Fast #
  • Part #PLFSH143413
  • Item #10110873
  • Manufacturer Part #6506053
3.6 out of 5 Customer Rating
Brand image
Powers

Tempering Valve

  • Fast #
  • Part #PLFSH143413
  • Item #10110873
  • Manufacturer Part #6506053
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Rough bronze finish
  • 127 GPM (481 LPM)Valve capacity at 45 psi
  • 1 1/4 x 1 1/2 IN NPT Connection with gauge on outlet
  • Virtual shutoff if supply pressure fails
  • Locking mechanism to secure temperature setting
  • Advanced thermal actuator
  • Mounts in any position
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
127 gpm
Height
1 in
Pressure - Maximum
125 psi
Valve Size
1-1/2 in
Characteristics & Features
Material
Lead Free Brass
Valve Body Material
Lead Free Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Type
PLFSH143413
UPC
840213148324