This product requires certification to purchase.

6x6 Stainless Steel TAPN SLV 6.60-7.00

Powerseal Pipeline Products

6x6 Stainless Steel TAPN SLV 6.60-7.00

  • Fast #
  • Part #P348006B060AS
  • Item #9860929
  • Manufacturer Part #348006B060AS
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

6x6 Stainless Steel TAPN SLV 6.60-7.00

  • Fast #
  • Part #P348006B060AS
  • Item #9860929
  • Manufacturer Part #348006B060AS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The complete tapping sleeve is made in stainless steel 304/316 and shall be passivated so as to return the welded stainless steel to its original corrosion-resistant state
  • Built-in range allows reduction of inventory
  • Stainless steel spring washers allowed the tapping sleeve to compress and expand to accommodate the change in diameter of HDPE pipe
  • Stainless steel washerbar included to allow a heavy bearing surface for nuts
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
6 in
Pressure - Maximum
250 psi
Range (in)
6.6 in - 7 in
Tap Size
6 in
Characteristics & Features
Fitting Type
Tapping Sleeve
Material
Stainless Steel
Material Type
304 SS
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
-25
Warranty & Product Information
ANSI
ANSI B2.1, ANSI 61
ASTM
ASTM A-240, ASTM D-2000, ASTM A-193, ASTM A-194, ASTM D-6778
AWWA
AWWA C-223
IAPMO Listed
Yes
MSS
MSS SP-60
NSF
NSF 61
NSF Certified
Yes
Type
P348006B060AS