This product requires certification to purchase.

8 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle

Powerseal Pipeline Products

8 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle

  • Fast #
  • Part #P341508A075HB
  • Item #7870551
  • Manufacturer Part #341508A075HB
4 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

8 x 3/4 in. CC 304 Stainless Steel Single Strap Saddle

  • Fast #
  • Part #P341508A075HB
  • Item #7870551
  • Manufacturer Part #341508A075HB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Range (in)
8.63 in - 9.05 in
Tap Size
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
304
Electrical & Operational Information
Maximum Temperature
248
Warranty & Product Information
ANSI
ANSI 61
NSF Certified
Yes