This product requires certification to purchase.

1 x 1/2 in. Hydronic Branch Manifold Copper

Precision Hydronic

1 x 1/2 in. Hydronic Branch Manifold Copper

  • Fast #
  • Part #PPHP1000125003
  • Item #2306329
  • Manufacturer Part #PHP-100012500-3
4.2 out of 5 Customer Rating
Brand image
Precision Hydronic

1 x 1/2 in. Hydronic Branch Manifold Copper

  • Fast #
  • Part #PPHP1000125003
  • Item #2306329
  • Manufacturer Part #PHP-100012500-3
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Characteristics & Features
Material
Copper
Outlet Quantity
12