This product requires certification to purchase.

1/2 in. NPT Stainless Steel Water Hammer Arrestors

Precision Plumbing Products

1/2 in. NPT Stainless Steel Water Hammer Arrestors

  • Fast #
  • Part #PSS500316
  • Item #10746051
  • Manufacturer Part #SS-500316
3.9 out of 5 Customer Rating
Brand image
Precision Plumbing Products

1/2 in. NPT Stainless Steel Water Hammer Arrestors

  • Fast #
  • Part #PSS500316
  • Item #10746051
  • Manufacturer Part #SS-500316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Constructed of 316 stainless steel
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
500 psig
Characteristics & Features
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
Application
Chemical
ASSE Standards
ASSE 1010
Type
PSS500316
UPC
671411101107