This product requires certification to purchase.

1/2 x 3/8 x 3/8 x 4-3/4 in. Trap Primer Splitter

Precision Plumbing Products

1/2 x 3/8 x 3/8 x 4-3/4 in. Trap Primer Splitter

  • Fast #
  • Part #PDUU625
  • Item #7638095
  • Manufacturer Part #DU-U-625
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

1/2 x 3/8 x 3/8 x 4-3/4 in. Trap Primer Splitter

  • Fast #
  • Part #PDUU625
  • Item #7638095
  • Manufacturer Part #DU-U-625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • PVC body
  • 4 - 3/8 in. FPT brass discharge fittings
  • 1/2 in. Male NPT composite inlet
  • Comes with two plugs
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
FPT
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Size 3:
3/8
Fitting Sizes:
1/2 in x 3/8 in x 3/8 in
Length:
4-3/4
Material:
Plastic
Material Type:
PVC
Number of Connections:
5
Product Type:
Splitter
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411400668