This product requires certification to purchase.

5/8 x 3/8 in. Compression Water Hammer Arrestor

Precision Plumbing Products

5/8 x 3/8 in. Compression Water Hammer Arrestor

  • Fast #
  • Part #PMM500ASCP
  • Item #1799598
  • Manufacturer Part #MM-500ASCP
3.5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

5/8 x 3/8 in. Compression Water Hammer Arrestor

  • Fast #
  • Part #PMM500ASCP
  • Item #1799598
  • Manufacturer Part #MM-500ASCP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This innovative arrestor series available through P.P.P. provides a simple quality installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
Fitting Sizes
5/8 in x 3/8 in
Characteristics & Features
Proposition 65
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Warranty & Product Information
Application
Dishwashers, Ice Makers, Lavatory, Water Closets
ASSE Standards
ASSE 1010
IAPMO Listed
No
NSF Certified
No
UPC
671411100964