This product requires certification to purchase.

1/2 x 14 in. Trap Primer Valve

Precision Plumbing Products

Manifold® 1/2 x 14 in. Trap Primer Valve

  • Fast #
  • Part #PREPM6
  • Item #1782981
  • Manufacturer Part #PM-6
3.3 out of 5 Customer Rating
Brand image
Precision Plumbing Products

Manifold® 1/2 x 14 in. Trap Primer Valve

  • Fast #
  • Part #PREPM6
  • Item #1782981
  • Manufacturer Part #PM-6
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 208
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Standard stock items in 2, 4, 6, And 8 opening configurations
  • Applications: multiple floor drain
  • Trap priming
  • Hydronic heating
  • Solar heating
  • Riser: 7 5/8" x 1/2" NPT, and primer line connection: 1/2" NPT(F)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
14 in
Characteristics & Features
Collection
Manifold®
Connection Type
Solder
Material
Copper, Brass
Proposition 65
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Warranty & Product Information
Product Type
Manifold
UPC
671411400149