This product requires certification to purchase.

5/8 in. Brass Compression Water Hammer Arrestor

Precision Plumbing Products

Mini-Max 5/8 in. Brass Compression Water Hammer Arrestor

  • Fast #
  • Part #PMM5002FCT
  • Item #3812447
  • Manufacturer Part #MM-5002FCT
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

Mini-Max 5/8 in. Brass Compression Water Hammer Arrestor

  • Fast #
  • Part #PMM5002FCT
  • Item #3812447
  • Manufacturer Part #MM-5002FCT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/8 in. female compression "T"
  • Only one moving part
  • Maintenance free
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Pressure - Maximum
250 psig
Characteristics & Features
Material
Brass, Copper, Plastic, Rubber
Material Type
EPDM, Polycarbonate
Proposition 65
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ANSI
ANSI 61
Application
Commercial, Residential
ASSE Standards
ASSE 1010
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
671411101558