This product requires certification to purchase.

3/4 x 5/8 in. Trap Primer

Precision Plumbing Products

Prime-Time 3/4 x 5/8 in. Trap Primer

  • Fast #
  • Part #PPT10E
  • Item #1308485
  • Manufacturer Part #PT-10-625
5 out of 5 Customer Rating
Brand image
Precision Plumbing Products

Prime-Time 3/4 x 5/8 in. Trap Primer

  • Fast #
  • Part #PPT10E
  • Item #1308485
  • Manufacturer Part #PT-10-625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Available in Fire Rated Cabinets 6" in depth
  • Available in five separate configurations
  • Automatically maintains a constant water seal in floor drain traps
  • Available in 4 through 30 opening configurations
  • Special calibrated manifold for equal water distribution to floor drains
  • Capable of priming four separate floor drain traps from a single control unit
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1001
ASTM:
ASTM B-88 Type L
Collection:
Prime-Time
End Connection 1:
FNPT
End Connection 2:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
IAPMO Listed:
Yes
Number of Connections:
10
Proposition 65:
Warning: Cancer and Reproductive harm www.p65warnings.ca.gov
UPC:
671411300234