This product requires certification to purchase.

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp

Premierone Products

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp

  • Fast #
  • Part #PMUV7100TR12
  • Item #7779702
  • Manufacturer Part #MUV-7-100-TR12
3.6 out of 5 Customer Rating
Brand image
Premierone Products

2-Year 120/240V 12 in Ultraviolet Air Cleaner with Dual Remote UVC Lamps and UVV Lamp

  • Fast #
  • Part #PMUV7100TR12
  • Item #7779702
  • Manufacturer Part #MUV-7-100-TR12
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two powerful germicidal twin-tube H lamps output up to six times more microwatts than a single tube lamp
  • 360 microwatts (two 16" lamps)
  • 280 microwatts (two 12" lamps)
  • Moisture-proof lamp connector and mid-cord connector
  • Remote units fit in tight spaces
  • 2-year long life lamp
  • Lifetime warranty (2 years on lamps)
  • ETL certified
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-3/4 in
Height
7 in
Length
12 in
Width
7-3/4 in
Electrical & Operational Information
AMP
0.2, 0.4
Average Life
2 yr
Power Source
Electric
Volts
120/240V
Watts
24 W
Warranty & Product Information
ETL Listed
Yes
Product Type
Ultraviolet Air Cleaner
UPC
859344006656