This product requires certification to purchase.

20 x 25 in. Standard Media Pad Air Filter - Pack of 4

Premierone Products

20 x 25 in. Standard Media Pad Air Filter - Pack of 4

  • Fast #
  • Part #PMS42025
  • Item #11767534
  • Manufacturer Part #MS4-20x25
4.9 out of 5 Customer Rating
Brand image
Premierone Products

20 x 25 in. Standard Media Pad Air Filter - Pack of 4

  • Fast #
  • Part #PMS42025
  • Item #11767534
  • Manufacturer Part #MS4-20x25
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • REMOVES PARTICLES DOWN TO .01 MICRONS
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 25 in
Depth
1 in
Height
20 in
Width
25 in
Warranty & Product Information
Type
PMS42025