This product requires certification to purchase.

Add-On Remote Oxidation Unit

Premierone Products

Add-On Remote Oxidation Unit

  • Fast #
  • Part #PMUV750OU
  • Item #7288673
  • Manufacturer Part #MUV- 7-50-OU
5 out of 5 Customer Rating
Brand image
Premierone Products

Add-On Remote Oxidation Unit

  • Fast #
  • Part #PMUV750OU
  • Item #7288673
  • Manufacturer Part #MUV- 7-50-OU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Our patented odor control chamber can be easily adjusted by the homeowner
  • 180 microwatts (16" lamp)
  • 140 microwatts (12" lamp)
  • Moisture-proof lamp connector and mid-cord connector
  • Remote units fit in tight spaces
  • Auto-sensing ballast works from 120 VAC to 240 VAC
  • 12" or 16" UV lamps available for correct fit
  • 2-year long life lamp
  • Lifetime warranty (2 years on lamps)
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/4 in
Length
4 in
Width
4 in
Characteristics & Features
Brand Model Compatibility
MUV7-50-PS
Electrical & Operational Information
AMP
0.2, 0.4
Power Source
Electric
Volts
120/240V
Watts
46 W
Warranty & Product Information
Product Type
Oxidation Unit
UPC
858380005302