This product requires certification to purchase.

Current Sensing Switch with Fuses

Premierone Products

Current Sensing Switch with Fuses

  • Fast #
  • Part #PFCS003PLUS
  • Item #11703724
  • Manufacturer Part #FCS003+
5 out of 5 Customer Rating
Brand image
Premierone Products

Current Sensing Switch with Fuses

  • Fast #
  • Part #PFCS003PLUS
  • Item #11703724
  • Manufacturer Part #FCS003+
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Current Sensing Switch
  • Requires Certification
Dimensions & Measurements
Height
2-19/40 in
Length
4-19/20 in
Width
3-23/50 in
Characteristics & Features
Brand Model Compatibility
MUV7-100DR, MUV7-100TR, MUV-401H, MUV-403H, MUV7-50DR, MUV7-50PS, MUV7-50SR
Warranty & Product Information
Origin
Domestic
Product Type
Switch
Type
PFCS003PLUS
UPC
897487001824