This product requires certification to purchase.

16 x 25 x 1 in Whole House Polarized Media Air Cleaner

Premierone Products

P6100 Series 16 x 25 x 1 in Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PMHS61001625
  • Item #11522150
  • Manufacturer Part #MHS-P6100-1625
5 out of 5 Customer Rating
Brand image
Premierone Products

P6100 Series 16 x 25 x 1 in Whole House Polarized Media Air Cleaner

  • Fast #
  • Part #PMHS61001625
  • Item #11522150
  • Manufacturer Part #MHS-P6100-1625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Pollutants in the air can exacerbate serious health concerns like asthmatic attacks, allergic reactions and lung issues
  • PREMIERONE™ helps you breathe easier with its PureFlo™ polarized media air filters
  • Removes particles down to 0.01 micron
  • Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Affordable - reasonably priced with minimal installation/labor cost
  • Filter media pad lifespan is 2 - 4 months
  • Easy installation fits into the existing furnace filter compartment
  • Easy maintenance simply replace fiberglass-filter pads as needed
  • Lifetime warranty on electronics
  • Requires Certification

Documents

Dimensions & Measurements
Air Cleaner Size
16 in x 25 in
Depth
1 in
Height
16 in
Width
25 in
Characteristics & Features
Collection
P6100 Series
Filter Type
Media
Electrical & Operational Information
Volts
24V
Watts
3 W
Warranty & Product Information
Type
PMHS61001625