This product requires certification to purchase.

20 x 30 in. Polarized Panel

Premierone Products

PureFlo™ 20 x 30 in. Polarized Panel

  • Fast #
  • Part #PCRPF2030
  • Item #7967455
  • Manufacturer Part #CRPF2030
5 out of 5 Customer Rating
Brand image
Premierone Products

PureFlo™ 20 x 30 in. Polarized Panel

  • Fast #
  • Part #PCRPF2030
  • Item #7967455
  • Manufacturer Part #CRPF2030
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Better filtration without increasing static pressure
  • MERV 16 performance at a MERV 8 static (multiple pass systems)
  • Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters
  • Effectiveness does not diminish over time like electronic precipitators
  • Removes particles down to .01 microns
  • Affordable
  • Reasonably priced with minimal installation/ labor cost
  • Control smoke, dust, pollen and other organic/inorganic particles
  • Easy maintenance: Simply replace economical filter pads as needed
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 30 in
Depth
1 in
Height
20 in
Width
30 in
Characteristics & Features
Collection
PureFlo™
Filter Type
Panel
Material
Fiberglass
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UPC
850010491264