This product requires certification to purchase.

20 x 40 in. Panel Air Filter

Premierone Products

PureFlo™ 20 x 40 in. Panel Air Filter

  • Fast #
  • Part #PCRPF2040
  • Item #8928959
  • Manufacturer Part #CRPF2040
5 out of 5 Customer Rating
Brand image
Premierone Products

PureFlo™ 20 x 40 in. Panel Air Filter

  • Fast #
  • Part #PCRPF2040
  • Item #8928959
  • Manufacturer Part #CRPF2040
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Superior filtration traps germs, bacteria, viruses and allergens better than MERV 11 media filters effectiveness does not diminish over time like electronic precipitators
  • Control smoke, dust, pollen and other organic/inorganic particles
  • Removes particles down to .01 microns
  • Easy maintenance: Simply replace economical filter pads as needed
  • Lifetime warranty
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20 in x 40 in
Height
20 in
Width
40 in
Characteristics & Features
Collection
PureFlo™
Filter Type
Panel