This product requires certification to purchase.

12 ga 500 ft. Purple Tracer Wire

Presco

12 ga 500 ft. Purple Tracer Wire

  • Fast #
  • Part #P744120832
  • Item #9408208
  • Manufacturer Part #744120832
4.8 out of 5 Customer Rating
Brand image
Presco

12 ga 500 ft. Purple Tracer Wire

  • Fast #
  • Part #P744120832
  • Item #9408208
  • Manufacturer Part #744120832
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Presco Detectable Underground Warning Tape is used for accurately locating and preventing damage to valuable underground utility installations
  • It has an aluminum backing to make underground assets easy to find using a non-ferrous locator
  • Properly installed, this tape helps avoid catastrophically inaccurate digging when locating utilities such as electrical lines, gas pipes and communication cables
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Thickness
5 mil
Characteristics & Features
Cable or Wire Type
Tracer Wire
Color Finish Category
Purples
Color Finish Name
Purple
Material
Copper Clad Steel, Plastic
Material Type
HDPE
Electrical & Operational Information
Wire Gauge (AWG)
12 ga
Warranty & Product Information
Application
Underground, Tape