This product requires certification to purchase.

12Ga Sld Hsccs Pe30 Wire Gree 500

Presco

12Ga Sld Hsccs Pe30 Wire Gree 500

  • Fast #
  • Part #P745120532
  • Item #9341197
  • Manufacturer Part #745120532
4.1 out of 5 Customer Rating
Brand image
Presco

12Ga Sld Hsccs Pe30 Wire Gree 500

  • Fast #
  • Part #P745120532
  • Item #9341197
  • Manufacturer Part #745120532
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 500 – for example, 500, 1,000, 1,500, and so on.
Order in multiples of 500
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for Open-Cut, Plow-In, and Blow-In Applications.
  • Flexibility, Memory, and Feel of Copper.
  • 227% the break load of Copper.
  • Corrosion Resistant Properties of Copper
  • Tracer Wire Performance Equal to Copper.
  • 30 Mil, High-Density, High Molecular Weight Polyethylene Insulation (HDPE)
  • Significantly Lower in Cost with Great Price Stability.
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
12 ga
Length
500 ft
Weight
16 lb
Characteristics & Features
Cable or Wire Type
Tracer Wire
Color Finish Category
Greens
Color Finish Name
Green
Indoor Outdoor
Outdoor
Material
Copper Clad Steel
Warranty & Product Information
Application
Irrigation, Utilities
Type
P745120532
UPC
840184700668