This product requires certification to purchase.

2 X 1000 Underground Detectable GAS Yellow

Presco

2 X 1000 Underground Detectable GAS Yellow

  • Fast #
  • Part #PD2105Y5
  • Item #3151809
  • Manufacturer Part #D2105Y5
3.4 out of 5 Customer Rating
Brand image
Presco

2 X 1000 Underground Detectable GAS Yellow

  • Fast #
  • Part #PD2105Y5
  • Item #3151809
  • Manufacturer Part #D2105Y5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Thickness
5 mil
Width
2 in
Characteristics & Features
Color Finish Name
Yellow
Lettering
Caution Buried Gas Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Marking, Gas, Underground
Type
PD2105Y5732
UL Listed
No
UPC
841749032897