This product requires certification to purchase.

3 in x 1000 ft Orange Detector Tape "CAUTION BURIED FIBER OPTIC LINE BELOW"

Presco

3 in x 1000 ft Orange Detector Tape "CAUTION BURIED FIBER OPTIC LINE BELOW"

  • Fast #
  • Part #PSD3105O51
  • Item #8067331
  • Manufacturer Part #SD3105O51
4.5 out of 5 Customer Rating
Brand image
Presco

3 in x 1000 ft Orange Detector Tape "CAUTION BURIED FIBER OPTIC LINE BELOW"

  • Fast #
  • Part #PSD3105O51
  • Item #8067331
  • Manufacturer Part #SD3105O51
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Used when non-metallic pipe is installed to allow locators to assist with tracing the pipeline in the future
  • Aluminum backing allows for easy locating with a loop metal locator
  • Properly installed, this tape helps avoid catastrophic accidents due to inaccurate digging
  • Durable construction
  • Permanently imprinted
  • Polyethylene, PVC and other non metallic pipe should never be installed without this marking tape
  • Conforms to APWA colors
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Thickness
5 mil
Weight
7.13 lb
Width
3 in
Characteristics & Features
Color Finish Name
Orange
Lettering
Caution Buried Fiber Optic Line Below
Material
Aluminum Foil, Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Electrical & Operational Information
Temperature Range
-60 to 250 Deg F
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Fiber Optic, Marking, Underground
UPC
841749049178