This product requires certification to purchase.

3 in. x 1000 ft. Marking Tape in Yellow

Presco

3 in. x 1000 ft. Marking Tape in Yellow

  • Fast #
  • Part #PB3104Y5
  • Item #9677514
  • Manufacturer Part #B3104Y5
3.6 out of 5 Customer Rating
Brand image
Presco

3 in. x 1000 ft. Marking Tape in Yellow

  • Fast #
  • Part #PB3104Y5
  • Item #9677514
  • Manufacturer Part #B3104Y5
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Following code parameters, bury this tape above electrical lines, gas pipes, communication cables and other utility installations
  • Resistant to underground elements, this heavy metal-free co-extruded polyethylene tape serves as a highly visible proximity warning device that will not turn black over time
  • Heavy metal-free
  • Long-lasting colors to protect utility lines
  • Private labeling, UPC coding and other custom packaging requirements available
  • Requires Certification

Documents

Dimensions & Measurements
Length
1000 ft
Thickness
4 mil
Width
3 in
Characteristics & Features
Color Finish Name
Yellow
Lettering
Caution Buried Gas Line Below
Tool Type
Marking Tape
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Marking, Taping
UL Listed
No
UPC
841749043336