This product requires certification to purchase.

3 X 1000 Underground Detectable BURIED IRR Purple

Presco

3 X 1000 Underground Detectable BURIED IRR Purple

  • Fast #
  • Part #PD3105PP1057
  • Item #5106921
  • Manufacturer Part #D3105PP1057
3.1 out of 5 Customer Rating
Brand image
Presco

3 X 1000 Underground Detectable BURIED IRR Purple

  • Fast #
  • Part #PD3105PP1057
  • Item #5106921
  • Manufacturer Part #D3105PP1057
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Thickness
5 mil
Width
3 in
Characteristics & Features
Color Finish Name
Purple
Lettering
Caution Buried Irrigation Line Below
Material
Aluminum, Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Marking, Underground
Type
PD3105PP1057
UL Listed
No
UPC
841749008830