This product requires certification to purchase.

4 x 5 in. PVC Marking Flag in Pink (Pack of 100)

Presco

4 x 5 in. PVC Marking Flag in Pink (Pack of 100)

  • Fast #
  • Part #P4521PG
  • Item #7889819
  • Manufacturer Part #4521PG
5 out of 5 Customer Rating
Brand image
Presco

4 x 5 in. PVC Marking Flag in Pink (Pack of 100)

  • Fast #
  • Part #P4521PG
  • Item #7889819
  • Manufacturer Part #4521PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Flag is glued to staff, not wrapped
  • Wind tear resistant for high performance
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
21 in
Height
21 in
Length
5 in
Package Quantity
Pack of 100
Width
5 in
Characteristics & Features
Brand Model Compatibility
Presco
Color Finish Name
Pink
Material
Plastic
Material Type
PVC