This product requires certification to purchase.

Sanitary Green 1000 ft. Marking Tape

Presco

Sanitary Green 1000 ft. Marking Tape

  • Fast #
  • Part #PD3105G4
  • Item #5113286
  • Manufacturer Part #D3105G4
5 out of 5 Customer Rating
Brand image
Presco

Sanitary Green 1000 ft. Marking Tape

  • Fast #
  • Part #PD3105G4
  • Item #5113286
  • Manufacturer Part #D3105G4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 32
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable construction
  • Permanently imprinted
  • APWA uniform color code
  • Endures temperatures from -60° F to 250° F
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
Length
1000 ft
Thickness
5 mil
Width
3 in
Characteristics & Features
Color Finish Name
Green
Lettering
Caution Buried Sewer Line Below
Material
Aluminum Foil, Plastic
Material Type
Polyethylene
Tool Type
Marking Tape
Electrical & Operational Information
Temperature Range
-94 to 200 Deg F
Warranty & Product Information
ANSI
ANSI Z535.1
Application
Sanitary
UL Listed
No
UPC
841749032910