2 x 2 in. Reinforced Plastic Door Wedge in Red
2 x 2 in. Reinforced Plastic Door Wedge in Red
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight- 1 ounce
- Sturdy
- Filled reinforced thermoplastic
- Portable
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Door Stop Type:
- Hinge Pin Door Stop
- Height:
- 2
- Length:
- 2
- Material:
- Reinforced Plastic
- UL Listed:
- No
- Width:
- 2-1/2