Bilingual Wet Floor Sign in Dark Walnut

You last purchased this on
 
Pressto Valet

Bilingual Wet Floor Sign in Dark Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pressto Valet

Bilingual Wet Floor Sign in Dark Walnut

  • Fast #
  • Part #PPVWFS01
  • Item #7953128
  • Manufacturer Part #PVWFS01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Walnut Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Convenient carry handles
  • Bilingual plate engraved in English and Spanish
  • Real hardwood construction
  • For indoor use only
  • Nickel finish
  • Non skid plastic feel
  • Requires Certification

Specifications

Color Finish Name:
Dark Walnut
Height:
24 in
Length:
2 in
Material:
Hardwood
Width:
14 in