This product requires certification to purchase.

Bellman Cart in Black and Stainless Steel

Pressto Valet

Estate Bellman Cart in Black and Stainless Steel

  • Fast #
  • Part #PPVBC10
  • Item #7953118
  • Manufacturer Part #PVBC10
4.1 out of 5 Customer Rating
Pressto Valet

Estate Bellman Cart in Black and Stainless Steel

  • Fast #
  • Part #PPVBC10
  • Item #7953118
  • Manufacturer Part #PVBC10
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ships fully assembled
  • 2" Diameter tubing for added durability
  • Black Olefin extra plush stain resistant carpet
  • Full wrap around bumper with powder coated metal trim
  • 8" fully pneumatic wheels: 2 rigid & 2 swivel
  • 4 double garment hooks for added versatility
  • Designed for elevator access
  • Cart rolls quietly on multiple surfaces
  • Requires Certification
Dimensions & Measurements
Height
71 in
Length
48 in
Width
27 in
Characteristics & Features
Collection
Estate
Color Finish Name
Black, Stainless Steel
Material
Stainless Steel