This product requires certification to purchase.

100 ft. (3/8 in.) 4200 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

Pressure-Pro

100 ft. (3/8 in.) 4200 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #PCHA1001GB
  • Item #12326221
  • Manufacturer Part #CHA1001GB
4.4 out of 5 Customer Rating
Brand image
Pressure-Pro

100 ft. (3/8 in.) 4200 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #PCHA1001GB
  • Item #12326221
  • Manufacturer Part #CHA1001GB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 100-Foot Commercial Grade Replacement / Extension Hose
  • Fits many brands & models up to 4200 PSI
  • Professional level 3/8 inch hose fits many contractor & residential pressure washers
  • Single Wire Steel Braid Construction
  • Provides strength while staying flexible
  • Long-lasting durability w/ high-performance capabilities
  • High Strength Armor-Flex Gray Rubber Cover
  • Abrasion resistant & durable
  • Reinforced rubber adds extra strength for hot & cold water
  • Won't leave marks on concrete, floors, pavement, houses, or buildings at your power washing jobs
  • Requires Certification
Dimensions & Measurements
Height
7 in
Length
15 in
Pressure - Maximum
4200 psi
Weight
17.5 lb
Width
15 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NCHA1001GB