This product requires certification to purchase.

100 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

Pressure-Pro

100 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #PCHA1002GB
  • Item #12326222
  • Manufacturer Part #CHA1002GB
5 out of 5 Customer Rating
Brand image
Pressure-Pro

100 ft. (3/8 in.) 6000 PSI Gray Non-Marking High-Pressure Hose with Quick Connectors (Hot/Cold Water)

  • Fast #
  • Part #PCHA1002GB
  • Item #12326222
  • Manufacturer Part #CHA1002GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 100-Foot Commercial Grade Replacement / Extension Hose
  • Fits many brands & models up to 6000 PSI
  • Professional level 3/8 inch hose fits many contractor & residential pressure washers
  • Dual Wire Steel Braid Construction
  • Withstands high tension with extreme strength & flexibility
  • Wire braid reinforcement keeps the hose sturdy & kink-resistant
  • High Strength Armor-Flex Gray Rubber Cover
  • Abrasion resistant & durable
  • Reinforced rubber adds extra strength for hot & cold water
  • Won't leave marks on concrete, floors, pavement, houses, or buildings at your power washing jobs
  • Requires Certification
Dimensions & Measurements
Height
7 in
Length
15 in
Pressure - Maximum
6000 psi
Weight
29 lb
Width
15 in
Electrical & Operational Information
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NCHA1002GB