This product requires certification to purchase.

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Electric Start Honda GX390 Engine

Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Electric Start Honda GX390 Engine

  • Fast #
  • Part #PE4040HCE20
  • Item #12326227
  • Manufacturer Part #E4040HCE-20
5 out of 5 Customer Rating
Brand image
Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Electric Start Honda GX390 Engine

  • Fast #
  • Part #PE4040HCE20
  • Item #12326227
  • Manufacturer Part #E4040HCE-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Pressure-Pro Eagle II Series
  • Ergonomic design for easy portability with height and balance
  • Extra-strong, cold rolled hardened axle will not break due to incidental dropping while loading and unloading
  • Powerful Honda GX390 13 HP Engine w/ Electric Start
  • Starts easy, runs smoothly, & delivers high output
  • Precision engineered components result in lower vibration
  • Includes marine battery box (12V Battery Sold Separately)
  • CAT Brand Triplex Plunger Pump
  • Ceramic components run cooler, last longer
  • Easy to maintain and rebuild
  • Requires Certification
Dimensions & Measurements
Flow Rate
4 gpm
Height
25 in
Length
41 in
Pressure - Maximum
4000 psi
Weight
162 lb
Width
24 in
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NE4040HCE20