This product requires certification to purchase.

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Honda GX390 Engine

Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Honda GX390 Engine

  • Fast #
  • Part #PE4042HC20
  • Item #12326236
  • Manufacturer Part #E4042HC-20
5 out of 5 Customer Rating
Brand image
Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Aluminum Frame Pressure Washer with CAT Pump and Honda GX390 Engine

  • Fast #
  • Part #PE4042HC20
  • Item #12326236
  • Manufacturer Part #E4042HC-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • ***Product ID May Show E4042HC-20 On Unit***
  • Pressure-Pro Eagle II Series
  • Ergonomic design for easy portability with height and balance
  • Extra-strong, cold-rolled hardened axle will not break due to incidental dropping while loading and unloading
  • Commercial Grade 13-HP Honda GX390
  • Easy to start, quiet and reliable
  • Smooth running, dependable power with low-oil shutdown
  • CAT Brand 66PPX40GG1 Triplex Plunger Pump
  • Ceramic components run cooler, last longer
  • Adjustable pressure, easy to maintain and rebuildable
  • Requires Certification
Dimensions & Measurements
Flow Rate
4 gpm
Height
25 in
Length
41 in
Pressure - Maximum
4000 psi
Weight
162 lb
Width
24 in
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Type
NE4042HC20