This product requires certification to purchase.

Eagle II 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Honda GX390 Engine

Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Honda GX390 Engine

  • Fast #
  • Part #PEB4040HG20
  • Item #12326244
  • Manufacturer Part #EB4040HG-20
3.9 out of 5 Customer Rating
Brand image
Pressure-Pro

Eagle II 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Honda GX390 Engine

  • Fast #
  • Part #PEB4040HG20
  • Item #12326244
  • Manufacturer Part #EB4040HG-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Powerful Honda Commercial Grade GX 13-HP Engine: Easy to start; quiet and reliable
  • Custom General Pump Brand Belt-Drive Triplex Plunger Pump
  • Ceramic components & belt drive run cooler, last longer
  • Easy to maintain and rebuild
  • General Pulsar Modular Unloader With EZ Start Valve: Allows you to customize the pressure to suit the job
  • Revolutionary Aircraft Grade Aluminum Frame
  • Light weight; no welds to crack, break, or fail
  • Lifetime frame warranty protects your investment
  • Professional Quality Gun/Wand Assembly
  • 5 quick connect nozzles: 0º, 15º, 25º, 40º, chemical application
  • Requires Certification
Dimensions & Measurements
Flow Rate
4 gpm
Height
25 in
Length
41 in
Pressure - Maximum
4000 psi
Weight
158 lb
Width
26 in
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NEB4040HG20