This product requires certification to purchase.

Fully Plumbed CAT 3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

Pressure-Pro

Fully Plumbed CAT 3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

  • Fast #
  • Part #PSLP4PPX30GSI057
  • Item #12326637
  • Manufacturer Part #SLP4PPX30GSI-057
3.5 out of 5 Customer Rating
Brand image
Pressure-Pro

Fully Plumbed CAT 3000 PSI 2.7 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

  • Fast #
  • Part #PSLP4PPX30GSI057
  • Item #12326637
  • Manufacturer Part #SLP4PPX30GSI-057
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Why Repair A Worn Out Pump?
  • Fully Plumbed are ready to go - 4 bolts off - 4 bolts on.
  • Get a great quality replacement assembly for less than a repair
  • CAT Brand Pump Kit Is Ready To Install
  • Comes with unloader, pressure relief valve, siphon tube,
  • Pressure hose quick connect plug, & garden hose inlet w/ filter
  • Concentric Solid Ceramic Plungers
  • Ceramic runs cooler, lasts longer; assures true wear surface
  • Specially formulated seals deliver extended seal life
  • Stacked Valve Design: Makes servicing easy
  • Requires Certification
Dimensions & Measurements
Height
6-5/8 in
Length
8 in
Pressure - Maximum
3000 psi
Weight
14 lb
Width
7-13/16 in
Warranty & Product Information
Application
Residential
Type
NSLP4PPX30GSI057