This product requires certification to purchase.

Fully Plumbed CAT 3300 PSI 2.5 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

Pressure-Pro

Fully Plumbed CAT 3300 PSI 2.5 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

  • Fast #
  • Part #PSLP4PPX25GSI057
  • Item #12326634
  • Manufacturer Part #SLP4PPX25GSI-057
3.2 out of 5 Customer Rating
Brand image
Pressure-Pro

Fully Plumbed CAT 3300 PSI 2.5 GPM (3/4 in. Shaft) Triplex Pressure Washer Pump with Plumbing Kit

  • Fast #
  • Part #PSLP4PPX25GSI057
  • Item #12326634
  • Manufacturer Part #SLP4PPX25GSI-057
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Why Repair A Worn Out Pump?
  • Fully Plumbed are ready to go - 4 bolts off - 4 bolts on.
  • Get a great quality replacement assembly for less than a repair
  • CAT Brand Pump Kit Is Ready To Install
  • Comes with unloader, pressure relief valve, siphon tube,
  • 3/8in male quick connect fitting, & garden hose inlet w/ filter
  • Concentric Solid Ceramic Plungers
  • Ceramic runs cooler, lasts longer; assures true wear surface
  • Specially formulated seals deliver extended seal life
  • Stacked Valve Design: Makes servicing easy. 1/4" fixed chemical injector hose barb with siphon tube
  • Requires Certification
Dimensions & Measurements
Height
8 in
Length
5-1/4 in
Pressure - Maximum
3300 psi
Weight
14 lb
Width
7-13/16 in
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Application
Residential
Type
NSLP4PPX25GSI057