This product requires certification to purchase.

Fully Plumbed CAT 66 DX 4000 PSI 4 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

Pressure-Pro

Fully Plumbed CAT 66 DX 4000 PSI 4 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

  • Fast #
  • Part #PSLP66DX40308
  • Item #12326642
  • Manufacturer Part #SLP66DX40-308
5 out of 5 Customer Rating
Brand image
Pressure-Pro

Fully Plumbed CAT 66 DX 4000 PSI 4 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

  • Fast #
  • Part #PSLP66DX40308
  • Item #12326642
  • Manufacturer Part #SLP66DX40-308
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Why Repair A Worn Out Pump?
  • Fully Plumbed are ready to go - 4 bolts off - 4 bolts on.
  • Get a great quality replacement assembly for less than a repair
  • CAT Brand Pump Assembly Is Ready To Install
  • Comes with unloader, pressure relief valve,
  • Pressure washer hose plug, and garden hose inlet w/ filter
  • Pulsar EZ Unloader
  • Eliminates back pressure when pulling a manual start engine
  • Adjust the pressure to suit the task at hand
  • Powerful And Versatile Ideal for 9 to 13 HP engines. Will push 4 gallons per minute up to 4000 PSI
  • Requires Certification
Dimensions & Measurements
Height
8-1/2 in
Length
10 in
Pressure - Maximum
4000 psi
Weight
26.15 lb
Width
9-15/16 in
Warranty & Product Information
Application
Residential
Type
NSLP66DX40308