This product requires certification to purchase.

Fully Plumbed CAT 67 DX 4000 PSI 4.0 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

Pressure-Pro

Fully Plumbed CAT 67 DX 4000 PSI 4.0 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

  • Fast #
  • Part #PSLP67DX39930
  • Item #12326644
  • Manufacturer Part #SLP67DX39-930
4.3 out of 5 Customer Rating
Brand image
Pressure-Pro

Fully Plumbed CAT 67 DX 4000 PSI 4.0 GPM (1 in. Shaft) Triplex Pressure Washer Pump with Pulsar EZ Plumbing Kit

  • Fast #
  • Part #PSLP67DX39930
  • Item #12326644
  • Manufacturer Part #SLP67DX39-930
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Why Repair A Worn Out Pump?
  • Fully Plumbed are ready to go - 4 bolts off - 4 bolts on
  • Get a great quality replacement assembly for less than a repair
  • CAT Brand Pump Kit Is Ready To Install
  • Comes with unloader and pressure relief valve
  • Pressure hose quick connect plug & garden hose inlet with filter
  • Concentric Solid Ceramic Plungers
  • Ceramic runs cooler, lasts longer; assures true wear surface
  • Specially formulated seals deliver extended seal life
  • Stacked Valve Design: Makes servicing easy
  • Requires Certification
Dimensions & Measurements
Height
7-15/16 in
Length
11-1/2 in
Pressure - Maximum
4000 psi
Weight
17 lb
Width
8-13/16 in
Warranty & Product Information
Application
Residential
Type
NSLP67DX39930