This product requires certification to purchase.

Fully Plumbed General HP4040 4000 PSI 4.0 GPM (Solid Shaft) Triplex Pressure Washer Pump with Plumbing Kit (Belt Drive)

Pressure-Pro

Fully Plumbed General HP4040 4000 PSI 4.0 GPM (Solid Shaft) Triplex Pressure Washer Pump with Plumbing Kit (Belt Drive)

  • Fast #
  • Part #PSLPHP4040402
  • Item #12326649
  • Manufacturer Part #SLPHP4040-402
3.8 out of 5 Customer Rating
Brand image
Pressure-Pro

Fully Plumbed General HP4040 4000 PSI 4.0 GPM (Solid Shaft) Triplex Pressure Washer Pump with Plumbing Kit (Belt Drive)

  • Fast #
  • Part #PSLPHP4040402
  • Item #12326649
  • Manufacturer Part #SLPHP4040-402
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • High Performance Series Replacement Pump: Popular pump fits many different pressure washer brands
  • Forged Brass Manifold
  • Exclusive lifetime Factory Warranty protects your investment
  • Over-sized connecting rods for maximum life
  • Solid Ceramic Plungers: Run cooler, last longer
  • Unitized Stainless Steel Inlet & Discharge Valves: Durable components survive commercial conditions
  • Oil Gauge: Easy to monitor from the back & side of the pump
  • Designed For Professional Grade Pressure Washers
  • 24mm (.945in) dia.shaft; 20mm (.787in) bore; 12mm (.472in) stroke
  • 1450 RPM; 40.6oz crankcase; handles up to 165°F water
  • Requires Certification
Dimensions & Measurements
Height
6-7/8 in
Length
12-3/16 in
Pressure - Maximum
4000 psi
Weight
34.6 lb
Width
9-3/16 in
Warranty & Product Information
Application
Residential
Type
NSLPHP4040402