This product requires certification to purchase.

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (120 Volt 1-Phase)

Pressure-Pro

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (120 Volt 1-Phase)

  • Fast #
  • Part #PWMEE2015GASS
  • Item #12326692
  • Manufacturer Part #WM/EE2015G/ASS
4.6 out of 5 Customer Rating
Brand image
Pressure-Pro

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (120 Volt 1-Phase)

  • Fast #
  • Part #PWMEE2015GASS
  • Item #12326692
  • Manufacturer Part #WM/EE2015G/ASS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Professional Wall Mounted Pressure Washer
  • Heavy duty shelf mounted unit for convenience and security
  • Revolutionary aircraft grade aluminum frame with lifetime warranty
  • 2-HP Commercial Grade 18 Amp Induction Motor
  • 36-foot power cord with 20 Amp plug (won't fit household outlets)
  • Simple and rugged in construction maintenance-free motors
  • General Pump TT9061EBFL Triplex Plunger Pump
  • Ceramic components run cooler, last longer
  • Easy to maintain and rebuild
  • Auto Stop-Start Motor & pump start when the trigger is pulled; stop on release Extends the life of the pump & motor
  • Requires Certification
Dimensions & Measurements
Cord Length
36 in
Flow Rate
2 gpm
Height
22 in
Length
19 in
Pressure - Maximum
1500 psi
Weight
140 lb
Width
12 in
Electrical & Operational Information
AMP
18
Power Source
Electric
Volts
120V
Warranty & Product Information
Application
Commercial
Type
NWMEE2015GASS