This product requires certification to purchase.

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

Pressure-Pro

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

  • Fast #
  • Part #PWMEE3015GASS
  • Item #12326694
  • Manufacturer Part #WM/EE3015G/ASS
3.8 out of 5 Customer Rating
Brand image
Pressure-Pro

Professional 1500 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

  • Fast #
  • Part #PWMEE3015GASS
  • Item #12326694
  • Manufacturer Part #WM/EE3015G/ASS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Professional Eagle Series Wall Mounted Pressure Washer
  • Heavy duty shelf mounted unit for convenience and security
  • Revolutionary aircraft grade aluminum frame with lifetime warranty
  • 3-HP Commercial Grade 12 Amp Induction Motor
  • 230-volt motor comes with 12-foot cord; add your own plug
  • Simple and rugged in construction maintenance-free motors
  • Auto Stop-Start
  • Motor & pump start when the trigger is pulled; stop on release
  • Extends the life of pump & motor
  • Triplex Plunger Pump by General Pump. 3400 RPM pump is quiet and powerful. Ceramic components run cooler, last longer. Easy to maintain and rebuild
  • Requires Certification
Dimensions & Measurements
Cord Length
12 in
Flow Rate
3 gpm
Height
22 in
Length
19 in
Pressure - Maximum
1500 psi
Weight
140 lb
Width
12 in
Electrical & Operational Information
AMP
12
Power Source
Electric
Volts
230V
Warranty & Product Information
Application
Commercial
Type
NWMEE3015GASS