This product requires certification to purchase.

Professional 2000 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

Pressure-Pro

Professional 2000 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

  • Fast #
  • Part #PWMEE4020G1230ASS
  • Item #12326699
  • Manufacturer Part #WM/EE4020G-1/230/ASS
5 out of 5 Customer Rating
Brand image
Pressure-Pro

Professional 2000 PSI (Electric - Cold Water) Wall Mount Pressure Washer with Auto Stop-Start (230 Volt 1-Phase)

  • Fast #
  • Part #PWMEE4020G1230ASS
  • Item #12326699
  • Manufacturer Part #WM/EE4020G-1/230/ASS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Eagle Series Wall Mounted Pressure Washer
  • Heavy duty shelf mounted unit for convenience and security
  • Revolutionary aircraft grade aluminum frame with lifetime warranty
  • 6-HP Commercial Grade 26-Amp Induction ODP Motor
  • 230-volt motor comes with 12-foot cord; add your own plug
  • Simple and rugged in construction maintenance-free motors
  • General Pump EZ2542EL Triplex Plunger Pump
  • 1725 rpm low speed pump is quiet and powerful
  • Ceramic components run cooler, last longer
  • Easy to maintain and rebuild
  • Requires Certification
Dimensions & Measurements
Cord Length
12 in
Flow Rate
4 gpm
Height
26 in
Length
42 in
Pressure - Maximum
2000 psi
Weight
225 lb
Width
22 in
Electrical & Operational Information
AMP
26
Power Source
Electric
Volts
230V
Warranty & Product Information
Application
Commercial
Type
NWMEE4020G1230ASS