This product requires certification to purchase.

Professional 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Electric Start Honda GX390 Engine

Pressure-Pro

Professional 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Electric Start Honda GX390 Engine

  • Fast #
  • Part #PEB4040HGE20
  • Item #12326245
  • Manufacturer Part #EB4040HGE-20
5 out of 5 Customer Rating
Brand image
Pressure-Pro

Professional 4000 PSI (Gas - Cold Water) Belt-Drive Aluminum Frame Pressure Washer with General Pump and Electric Start Honda GX390 Engine

  • Fast #
  • Part #PEB4040HGE20
  • Item #12326245
  • Manufacturer Part #EB4040HGE-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Pressure-Pro Eagle Series Gas Pressure Washer
  • Perfect for cleaning siding, driveways, decks, cars, fences, and patios
  • Ergonomic design for easy portability with height and balance
  • Commercial Grade 13-HP Honda GX Engine w/ Electric Start
  • Easy to start, quiet and reliable
  • Includes marine battery box (12V Battery Sold Separately)
  • Custom General Pump Brand Belt Drive Triplex Plunger Pump
  • Ceramic components run cooler, last longer
  • Belt drive runs strong & is easy to maintain
  • Updated inlet/outlet access for simple hookup
  • Requires Certification
Dimensions & Measurements
Flow Rate
4 gpm
Height
26 in
Length
46 in
Pressure - Maximum
4000 psi
Weight
198 lb
Width
26 in
Electrical & Operational Information
Horsepower
13 hp
Power Source
Gas
Warranty & Product Information
Application
Commercial
Type
NEB4040HGE20