This product requires certification to purchase.

1 in. Solvent Weld with Tailpiece Polished Brass

PRIER Products

1 in. Solvent Weld with Tailpiece Polished Brass

  • Fast #
  • Part #PC212BR
  • Item #452410
  • Manufacturer Part #C-212BR
4.5 out of 5 Customer Rating
Brand image
PRIER Products

1 in. Solvent Weld with Tailpiece Polished Brass

  • Fast #
  • Part #PC212BR
  • Item #452410
  • Manufacturer Part #C-212BR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use in stamped steel sinks
  • Includes stopper, tailpiece, washers and nuts
  • Heavy pattern cast brass
  • Brass plug
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Sinkwaste, Tailpiece
Proposition 65:
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
UPC:
670210400695