This product requires certification to purchase.

3 ft. bury p-260 ground hydrant

PRIER Products

3 ft. bury p-260 ground hydrant

  • Fast #
  • Part #PP2603BR
  • Item #4532711
  • Manufacturer Part #P-260-3BR
5 out of 5 Customer Rating
Brand image
PRIER Products

3 ft. bury p-260 ground hydrant

  • Fast #
  • Part #PP2603BR
  • Item #4532711
  • Manufacturer Part #P-260-3BR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Inlet: 3/4"FPT
  • Hydrant meets ASSE 1052 code approval
  • Maintainable at ground level without removing head
  • Flow control lock for water flow adjustment
  • Built in backflow preventer
  • Stainless steel upper rod for long wear life
  • Multi-pass seat for high flow rates
  • 5 full hose threads
  • Bucket hook on spout
  • Ergonomic handle with large space for gloved hands
  • Requires Certification

Documents

Dimensions & Measurements
Depth of Trench
3 ft
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
68 in
Warranty & Product Information
Type
PP2603BR
UPC
670210312400