This product requires certification to purchase.

1/2 in. Sillcock

PRIER Products

300 Series 1/2 in. Sillcock

  • Fast #
  • Part #P37808
  • Item #4524721
  • Manufacturer Part #378-08
4.2 out of 5 Customer Rating
Brand image
PRIER Products

300 Series 1/2 in. Sillcock

  • Fast #
  • Part #P37808
  • Item #4524721
  • Manufacturer Part #378-08
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Inlet: 1/2 MIP by 1/2 SWT
  • Satin Nickel plated for long life
  • Large easy to grip handle
  • Hydrant can be serviced without removing from wall
  • Wide screw holes for easy mounting
  • Integral cast brass flange
  • Solid Brass body and seat
  • Stainless steel handle screw
  • Spout aligning lug for easy installation
  • Replacement parts going back to 1970s
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
Sweat
End Connections
MPT x Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Valve Size
1/2 in
Characteristics & Features
Collection
300 Series
Color Finish Name
Satin Nickel Plated
Handle Material
Polycarbonate
Handle Type
Wheel
Installation Type
Wall Mount
Material
Cast Brass
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type
Anti-siphon, Frost-proof
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Stem
Rising
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Recommended Valve Application
Residential
UL Listed
No
UPC
670210370745