This product requires certification to purchase.

1/2 in. MIP x Sweat Anti-Siphon Wall Hydrant

PRIER Products

400 Series 1/2 in. MIP x Sweat Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P478CC
  • Item #7019008
  • Manufacturer Part #478-CC
4.2 out of 5 Customer Rating
Brand image
PRIER Products

400 Series 1/2 in. MIP x Sweat Anti-Siphon Wall Hydrant

  • Fast #
  • Part #P478CC
  • Item #7019008
  • Manufacturer Part #478-CC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy half turn operation
  • Solid brass body and seat
  • Stainless steel handle screw
  • Easy grip polycarbonate operating handle
  • Siding wedge provided to pitch hydrant to drain
  • Five full hose threads
  • Slim seat design
  • Field repairable with no special tools
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPS
End Connection 2
Sweat
End Connections
MIPS x Sweat
Length
1-1/2 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Characteristics & Features
Collection
400 Series
Color Finish Name
Nickel Plated
Handle Material
Polycarbonate
Handle Type
Wheel
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type
Anti-siphon, Frost-proof
Valve Operator
Screw Handle
Valve Seat Material
EPDM
Valve Stem
Rising
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ASSE Standards
ASSE 1019
BAA Compliant
Yes
IAPMO Listed
Yes
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
UPC
670210373739