This product requires certification to purchase.

Angle Brass 3/4 in. Sillcock

PRIER Products

Angle Brass 3/4 in. Sillcock

  • Fast #
  • Part #PC135CP75
  • Item #3755882
  • Manufacturer Part #C-135CP.75
5 out of 5 Customer Rating
Brand image
PRIER Products

Angle Brass 3/4 in. Sillcock

  • Fast #
  • Part #PC135CP75
  • Item #3755882
  • Manufacturer Part #C-135CP.75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy pattern cast brass
  • Large flange with enclosed screw holes
  • Solid brass operating stem
  • Field repairable
  • Graphite packing
  • Stainless steel handle screw
  • Chrome plated cast aluminum handle
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Color Finish Name
Chrome Plated Brass
Handle Material
Metal
Handle Type
Wheel
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type
Angle
Valve Operator
Wheel Handle
Warranty & Product Information
Recommended Valve Application
Water
UPC
670210301060