This product requires certification to purchase.

Satin Nickel Plated 1/2 in. Barbed 1/2 in. Wall Hydrant

PRIER Products

Satin Nickel Plated 1/2 in. Barbed 1/2 in. Wall Hydrant

  • Fast #
  • Part #PC234XCC
  • Item #4523635
  • Manufacturer Part #C-234XCC
4.5 out of 5 Customer Rating
Brand image
PRIER Products

Satin Nickel Plated 1/2 in. Barbed 1/2 in. Wall Hydrant

  • Fast #
  • Part #PC234XCC
  • Item #4523635
  • Manufacturer Part #C-234XCC
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inlet: 1/2 in. PEX
  • Satin Nickel plated for long life
  • Vandal proof loose key operation
  • Large cast brass flange that is pitched to drain
  • Solid brass body, valve stem cap, seat and stem ends
  • 5 full threads for hose connection
  • Enclosed screw holes and self-aligning lug for easy install
  • Replacement parts going back to 1950s
  • Stainless steel seat washer screw
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Valve Size
1/2 in
Characteristics & Features
Color Finish Name
Satin Nickel Plated
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead and Lead Compounds, which are known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Sillcock Type
Frost-proof
Warranty & Product Information
Origin
Domestic
UPC
670210303569